Plug, Threaded, Thred, Size 1/2-13", PK1000
Mfr # 99191230
Zoro # G4882363
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Material
polypropylene
Max. Diameter
0.69"
Nominal Size
1/2"
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99191230
Zoro #
G4882363
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.69"
Nominal Size
1/2"
Details
Material
polypropylene
For Use In
Automotive and Air Conditioning Tube Fittings
Type
Threaded Plug
Item
Plug,Threaded,Thred,Size 1/2-13",PK1000
Description
Plug,Threaded,Thred,Size 1/2-13 In.,PK1000, Package Quantity 1000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.