Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Threded, Hex Socket, 1-11-1/2", PK160

  • Mfr # QTH111KA1

  • Zoro # G4885157


product price: $2.15
/pk 160, $0.01/ea
Sold in multiples of 5 for $10.75

Key Features

Material
High-Density Polyethylene
Nominal Size
1"
For Use In
To Protect Internal Threads During Low Pressure Testing and In-plant Process
Min. Dia.
0.63"
Type
Hex Socket Threaded Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTH111KA1
Zoro #
G4885157
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1"
Min. Dia.
0.63"

Details

Material
High-Density Polyethylene
For Use In
To Protect Internal Threads During Low Pressure Testing and In-plant Process
Type
Hex Socket Threaded Plug
Item
Plug,Threded,Hex Socket,1-11-1/2",PK160
Product Type
Plug,Threded,Hex Socket,1-11-1/2",PK160

Description

Plug,Threded,Hex Socket,1-11-1/2 In.,PK160, Package Quantity 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.