Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Type K Copper, Cap O.D. 0.19", PK1000, Material: Low-Density Polyethylene

  • Mfr # 99191086

  • Zoro # G4891253


product price: $0.14
/ea
Sold in multiples of 63 for $8.82

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.138"
For Use In
Type K Copper Tubing, SAE Standard J-528
Min. Dia.
0.105"
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191086
Zoro #
G4891253
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.138"
Min. Dia.
0.105"

Details

Material
Low-Density Polyethylene
For Use In
Type K Copper Tubing, SAE Standard J-528
Type
Plug
Item
Plug,Type K Copper,Cap O.D. 0.19",PK1000

Description

Plug,Type K Copper,Cap O.D. 0.19 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.