Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Type K Copper, Cap O.D. 0.24", PK1000

  • Mfr # 99191087

  • Zoro # G4891098


product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.202"
For Use In
Type K Copper Tubing, SAE Standard J-528
Min. Dia.
0.160"
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99191087
Zoro #
G4891098
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.202"
Min. Dia.
0.160"

Details

Material
Low-Density Polyethylene
For Use In
Type K Copper Tubing, SAE Standard J-528
Type
Plug
Item
Plug,Type K Copper,Cap O.D. 0.24",PK1000

Description

Plug,Type K Copper,Cap O.D. 0.24 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.