Zoro Homepage

Plug, Type K Copper, Cap O.D. 0.38", PK2000, Max. Diameter: 0.290"

  • Mfr # QRP45Q2

  • Zoro # G4891122


product price: $0.32
/ea
Sold in multiples of 27 for $8.64

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.290"
Nominal Size
3/8"
For Use In
General Purpose, Type K Copper Tubing, SAE Standard J-528
Min. Dia.
0.330"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRP45Q2
Zoro #
G4891122
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.290"
Nominal Size
3/8"
Min. Dia.
0.330"

Details

Material
Low-Density Polyethylene
For Use In
General Purpose, Type K Copper Tubing, SAE Standard J-528
Type
Plug
Item
Plug,Type K Copper,Cap O.D. 0.38",PK2000

Description

Plug,Type K Copper,Cap O.D. 0.38 In.,PK2000, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.