Zoro Homepage

PROPANE CYLINDER CAPS, Blue, Low Density Polyethylene 400 PK

  • Mfr # PCAP-01 QPCAP01-1Q1

  • Zoro # G2675229


product price: $102.99
/pk 400, $0.26/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Overall Length
0.81 in
Includes Flange
No
Outside Diameter
1.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAP-01 QPCAP01-1Q1
Zoro #
G2675229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.81 in
Outside Diameter
1.315 in

Details

Item
PROPANE CYLINDER CAPS
Color
Blue
Material
Low Density Polyethylene
Includes Flange
No
Features
Easy Removal by End-User, Protects Against Impact and Contaminants During Storage and Transit
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
PCAP Series
Hardness
Shore D41 - 46

Description

PROPANE CYLINDER CAPS, PCAP Series Series, Outside Diameter 1.315 in, Overall Length 0.81 in, Includes Flange No, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.