Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-in-Plug for SAE Thread 1-7/8", PK300

  • Mfr # 99192681

  • Zoro # G4892297


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.775"
Nominal Size
1-7/8"
For Use In
SAE Threaded Plug
Type
Push-in-Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99192681
Zoro #
G4892297
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.775"
Nominal Size
1-7/8"

Details

Material
Low-Density Polyethylene
For Use In
SAE Threaded Plug
Type
Push-in-Plug
Item
Push-in-Plug for SAE Thread 1-7/8",PK300

Description

Push-in-Plug for SAE Thread 1-7/8 In.,PK300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.