Zoro Homepage

Push-in-Plug SAE Thread 1-1/16", PK900

  • Mfr # QIB171AA1

  • Zoro # G4892260


product price: $0.28
/ea
Sold in multiples of 30 for $8.40

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.974"
Nominal Size
1-1/16"
For Use In
SAE Threaded Plug
Type
Push-in-Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QIB171AA1
Zoro #
G4892260
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.974"
Nominal Size
1-1/16"

Details

Material
Low-Density Polyethylene
For Use In
SAE Threaded Plug
Type
Push-in-Plug
Item
Push-in-Plug SAE Thread 1-1/16",PK900

Description

Push-in-Plug SAE Thread 1-1/16 In.,PK900, Package Quantity 900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.