Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-in-Plug SAE Thread Sz 1 7/16", PK600

  • Mfr # 99192825

  • Zoro # G4892452


product price: $239.99
/pk 600, $0.40/ea
Sold in multiples of 17 for $4,079.83
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.337"
Nominal Size
1-7/16"
For Use In
SAE Threaded Plug
Type
Push-in-Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99192825
Zoro #
G4892452
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.337"
Nominal Size
1-7/16"

Details

Material
Low-Density Polyethylene
For Use In
SAE Threaded Plug
Type
Push-in-Plug
Item
Push-in-Plug SAE Thread Sz 1 7/16",PK600

Description

Push-in-Plug SAE Thread Sz 1 7/16 In.,PK600, Package Quantity 600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.