Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-On Metric Cap, Plastic, PK1000, Max. Diameter: 0.925"

  • Mfr # QPM16Q1

  • Zoro # G4892638


product price: $0.43
/ea
Sold in multiples of 20 for $8.60

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.925"
Nominal Size
M16
For Use In
To Protect and Cap Metric Fittings
Min. Dia.
0.617"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM16Q1
Zoro #
G4892638
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.925"
Nominal Size
M16
Min. Dia.
0.617"

Details

Material
Low-Density Polyethylene
For Use In
To Protect and Cap Metric Fittings
Type
Push-On Metric Cap
Item
Push-On Metric Cap,Plastic,PK1000

Description

Push-On Metric Cap,Plastic,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.