Zoro Homepage

Push-On Metric Cap, Plastic, PK600, Material: Low-Density Polyethylene

  • Mfr # QPM22Q1

  • Zoro # G4892577


product price: $240.99
/pk 600, $0.40/ea
Sold in multiples of 18 for $4,337.82
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.161"
Nominal Size
M22
For Use In
To Protect and Cap Metric Fittings
Min. Dia.
0.855"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM22Q1
Zoro #
G4892577
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.161"
Nominal Size
M22
Min. Dia.
0.855"

Details

Material
Low-Density Polyethylene
For Use In
To Protect and Cap Metric Fittings
Type
Push-On Metric Cap
Item
Push-On Metric Cap,Plastic,PK600

Description

Push-On Metric Cap,Plastic,PK600, Package Quantity 600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.