Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC82 BLK001, 500PK

  • Mfr # SQRV-1-14-20

  • Zoro # G710463277


product price: $338.99
/pk 500, $0.68/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1 in
Color
Black
Material
Ggc 8910 Black Pvc
Inside Length
0.43 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQRV-1-14-20
Zoro #
G710463277
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1 in
Inside Length
0.43 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)

Details

Color
Black
Material
Ggc 8910 Black Pvc

Description

SQRV Series vinyl plugs for square tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.