Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- PVCBLK100, 24PK

  • Mfr # VMF-1625X812X14-12

  • Zoro # G310462496


product price: $27.29
/pk 24, $1.14/ea

Key Features

Color
Black Vinyl
Plug Length
0.812 in
Material
Caplugs Standard Black
Inside Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMF-1625X812X14-12
Zoro #
G310462496
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.812 in
Inside Length
3/4 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VMF Series vinyl caps feature a unique design that offers excellent protection for metal U shaped frames. These flexible, protective caps greatly reduce the risk of others being cut by sharp metal edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.