Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVCBLK100, 300PK

  • Mfr # HB-20

  • Zoro # G010460389


product price: $653.99
/pk 300, $2.18/ea
Free Shipping & Returns

Key Features

Material
Caplugs Standard Black
Nominal Sleeve I.D.
0.616 in
Length
5.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB-20
Zoro #
G010460389
UPC #
-
Country of Origin
United States

Dimensions

Length
5.29 in

Details

Material
Caplugs Standard Black
Nominal Sleeve I.D.
0.616 in
Item
Hose-Bend Restrictor

Description

HB Series hose-bend restrictors reduce bending stress near the hose-coupling junction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.