Zoro Homepage

PVCBLK100, 40PK

  • Mfr # VTC-1000-16

  • Zoro # G410456210


product price: $55.39
/pk 40, $1.38/ea

Key Features

Color
Black Vinyl
Inside Dia.
1 in
Material
Caplugs Standard Black
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTC-1000-16
Zoro #
G410456210
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Inside Length
1 in

Details

Color
Black Vinyl
Material
Caplugs Standard Black

Description

VTC Series vinyl tethered caps are ideal for applications that need removable and reusable protection. Soft vinyl keeps fittings protected from contamination. Designed with a tether to stay with application while not is use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.