
PVCBLK100, 50PK
Mfr # VC-5750-22
Zoro # G210462886
product price: $194.99
/pk 50, $3.90/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.93 in
Inside Length
1-3/8 in
Inside Dia.
5-3/4 in
Color
Black Vinyl
Material
Caplugs Standard Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VC-5750-22
Zoro #
G210462886
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
5.93 in
Inside Length
1-3/8 in
Inside Dia.
5-3/4 in
Details
Color
Black Vinyl
Material
Caplugs Standard Black
Description
VC Series caps are extremely flexible and durable protective closures which are ideal for use as thread protectors, dust and moisture seals, pipe and stud end color coding, and for masking during painting or plating operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.