Zoro Homepage

RCk000 #000 REGULAR CORK

  • Mfr # RCK000

  • Zoro # G614544676


product price: $28.19
/pk 100, $0.28/ea

Key Features

Material
Cork
Color
Natural
Maximum Continuous Temperature
300 Degrees F
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Plug Diameter at Bottom
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCK000
Zoro #
G614544676
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.156 in
Maximum Hole Size
0.25 in
Plug Diameter at Top
0.25 in
Overall Length
0.5 in
Minimum Hole Size
0.156 in

Details

Item
Tapered Plugs
Material
Cork
Color
Natural
Maximum Continuous Temperature
300 Degrees F
Features
Also used to Protect During Plating, Anodizing and Blasting Processes, Can be Cut to Desired Length, Can be used on Plain and Threaded Bores, Provides Good Protection During Transportation, Recommended for Painting Applications
Maximum Intermittent Temperature
300 Degrees F
Reusable
Yes

Description

Tapered Plugs, Maximum Hole Size 0.25 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.