Zoro Homepage

Rectangular Furniture Glide, PK200

  • Mfr # RER-1X1 1/2-10-14 99192494

  • Zoro # G2668816


product price: $173.99
/pk 200, $0.87/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Plug Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-1X1 1/2-10-14 99192494
Zoro #
G2668816
UPC #
-
Country of Origin
United States

Dimensions

Plug Depth
1 in
Plug Width
1.5 in
Minimum Wall Thickness
0.083 in
Maximum Wall Thickness
0.134 in
Plug Length
0.5 in

Details

Item
Rectangular Furniture Glide
Color
Black
Shape
Rectangular
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Series
RER
Maximum Continuous Temperature
150 Degrees F
Features
Durable Construction, Tapered Ribs

Description

Rectangular Furniture Glide, Rectangular, RER Series, Plug Width 1.5 in, Plug Depth 1 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.