Zoro Homepage
This item is Discontinued.
Caplugs Red Plastic Tapered Cap .263" - .305" Plug .325" - .367" 1000PK 99190687

Red Plastic Tapered Cap .263" - .305" Plug .325" - .367" 1000PK (Discontinued)

  • Mfr # 99190687
  • Zoro # G4884682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190687
Zoro #
G4884682
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1/2"
Min. Dia.
0.325"

Details

Material
Low-Density Polyethylene
For Use In
SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
Type
Tapered Cap or Plug
Item
Tapered Cap

Description

Cap,Tp,Plg,O.D 0.263 In.,I.D. 0.367 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.