Red Plastic Tapered Cap .477" - .506" Plug .533" - .562" 1000PK
Mfr # T-5S
Zoro # G4885242
product price: $126.27
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Material
Low-Density Polyethylene
Max. Diameter
0.68"
For Use In
SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
Min. Dia.
0.533"
Type
Tapered Cap or Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-5S
Zoro #
G4885242
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.68"
Min. Dia.
0.533"
Details
Material
Low-Density Polyethylene
For Use In
SAE-Type Fittings, Hydraulic Fittings, Threaded or Non-Threaded Fittings
Type
Tapered Cap or Plug
Item
Tapered Cap
Description
Cap,Tp,Plg,O.D. 0.477 In.,I.D 0.562 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.