Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caplugs Red Plastic Tapered Plug 1.026" - 1.146" Center Pull Tab 300PK QCPT13SQ1

Red Plastic Tapered Plug 1.026" - 1.146" Center Pull Tab 300PK (Discontinued)

  • Mfr # QCPT13SQ1
  • Zoro # G4889530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCPT13SQ1
Zoro #
G4889530
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.146"
Min. Dia.
1.026"

Details

Material
Low-Density Polyethylene
For Use In
Insertion and Removal of the Plug
Type
Center Pull-Tab Tapered Plug
Item
Tapered Plug

Description

Plug,Centr Pull Tab,Cap O.D. 1.34 In.,PK300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.