Zoro Homepage
This item is Discontinued.
Caplugs Red Plastic Tapered Plug .580" - .625" Center Pull Tab 1000PK QCPT6XWQ1

Red Plastic Tapered Plug .580" - .625" Center Pull Tab 1000PK (Discontinued)

  • Mfr # QCPT6XWQ1
  • Zoro # G4889670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCPT6XWQ1
Zoro #
G4889670
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
5/8"
Min. Dia.
0.580"

Details

Material
Low-Density Polyethylene
For Use In
Insertion and Removal of the Plug
Type
Center Pull-Tab Tapered Plug
Item
Tapered Plug

Description

Plug,Cntr Pull Tab,Cap O.D. 0.78 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.