Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caplugs Red Plastic Tapered Plug .610" - .695" w/Lift Tab 1000PK 99191108

Red Plastic Tapered Plug .610" - .695" w/Lift Tab 1000PK (Discontinued)

  • Mfr # 99191108
  • Zoro # G4891630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191108
Zoro #
G4891630
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.695"
Min. Dia.
0.610"

Details

Material
Low-Density Polyethylene
For Use In
Small Size Openings and in Tight Areas Where a Side Tab Would not be Preferred
Type
Lift-Tab Tapered Plug
Item
Tapered Plug

Description

Cap,Lft Tab,Taprd Plug,O.D. 0.84 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.