Zoro Homepage

Red Plastic Tapered Plug .803" - .918" Center Pull Tab 1000PK

  • Mfr # QCPT11NFQ1

  • Zoro # G4889829


product price: $0.72
/ea
Sold in multiples of 12 for $8.64

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.918"
For Use In
Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
Min. Dia.
0.803"
Type
Center Pull-Tab Tapered Plugs without Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCPT11NFQ1
Zoro #
G4889829
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.918"
Min. Dia.
0.803"

Details

Material
Low-Density Polyethylene
For Use In
Tight Places or When Two or More Openings Need to be Plugged Close Together, Where There is No Room for a Flange
Type
Center Pull-Tab Tapered Plugs without Flange
Item
Tapered Plug

Description

Plug,Cntr Pull Tab,Tprd,O.D 0.78 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.