Zoro Homepage

SILICONE PULL PLUG, 250PK

  • Mfr # LEPP-M10

  • Zoro # G210461438


product price: $56.59
/pk 250, $0.23/ea

Key Features

Material
Silicone - Ultrabake
Flange Dia.
0.425 in; 0.512 in
Outside Dia.
0.331 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEPP-M10
Zoro #
G210461438
UPC #
-
Country of Origin
China

Dimensions

Flange Dia.
0.425 in; 0.512 in
Outside Dia.
0.331 in

Details

Material
Silicone - Ultrabake
Color
Red

Description

The LEPP-SH Series is designed to mask both leading and exit threads with a single part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.