Zoro Homepage

SILICONE STEP PLUGS, 500PK

  • Mfr # SP-5 M5

  • Zoro # G410460996


product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Purple
Outside Dia.
0.354 in
Material
Silicone - Ultrabake
Plug Length
0.985 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-5 M5
Zoro #
G410460996
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
0.354 in
Plug Length
0.985 in

Details

Color
Purple
Material
Silicone - Ultrabake

Description

Caplugs Ultrabake Silicone Step Plugs SP-SH Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.