Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Web, Yellow, Size 3/4" to 2"

  • Mfr # 425801KB

  • Zoro # G4884787


product price: $620.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wires, Glass Rods, Tubing, Rolled Paper
Application
Protection for Light Parts, Irregular Shaped Parts, Narrow Items
Color
Yellow
Material
Plastic
Size
3/4 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425801KB
Zoro #
G4884787
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in to 2 in
Roll Length
1,500 ft
For Minimum Outside Diameter
2 in
For Maximum Outside Diameter
3/4 in
Thickness
0.06 in
Coil Length
1,500 ft

Details

Item
Sleeve Web
For Use With
Wires, Glass Rods, Tubing, Rolled Paper
Application
Protection for Light Parts, Irregular Shaped Parts, Narrow Items
Color
Yellow
Material
Plastic
Style
SW Series
Duty Rating
Light Duty
End Design
Open End
Series
SW

Description

Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 1,500 ft, For Minimum Outside Diameter 2 in, For Maximum Outside Diameter 3/4 in, LDPE, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.