Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Caplugs Spiral Wrap, 0.55 in Inside Dia., MDPE, Black FRAS-20

Spiral Wrap, 0.55 in Inside Dia., MDPE, Black (Discontinued)

  • Mfr # FRAS-20
  • Zoro # G610460307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRAS-20
Zoro #
G610460307
UPC #
-
Country of Origin
Australia

Dimensions

Inside Diameter
0.55 in
Wall Thickness
0.07 in

Details

Item
Spiral Wrap
Material of Construction
MDPE
Color
Black

Description

Pigs Tail Fire Resistant Anti-Static Spiral Wrap series is produced from a conductive thermoplastic compound on a Polyethylene base. A special conductive carbon black is used for conductivity.In addition to being flame retardant, these wraps are designed to have low electrical resistance, helping to prevent hydraulic hose and cable bundles from building up an electrical charge. Tested to: AS 2600, AS 1180.10B, AS 1180.13A, MSHA # IC-264/0 standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.