Zoro Homepage

Spiral Wrap, Pre-Cut, BLK

  • Mfr # 90PC5BK

  • Zoro # G715891082


product price: $14.79
/ea

Key Features

Material
High-Density Polyethylene
Overall Width
3 1/2 in
Closure Type
Spiral
Color
Black
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90PC5BK
Zoro #
G715891082
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Length
5 ft
Maximum Diameter
3 11/100 in
Thickness
0.19 in

Details

Item
Hose Protection Spiral Wrap
Material
High-Density Polyethylene
Closure Type
Spiral
Color
Black
Resistance Properties
Acids-Resistant, Oil-Resistant, Solvents-Resistant
Product Type
Hose Protection Spiral Wrap
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
175 Degrees F

Description

Spiral Wrap,Pre-Cut,BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.