Zoro Homepage

Square Furniture Glide, PK100

  • Mfr # SQR-2-4-8 99192493

  • Zoro # G2676638


product price: $223.99
/pk 100, $2.24/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-2-4-8 99192493
Zoro #
G2676638
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.238 in
Plug Length
0.52 in
Minimum Wall Thickness
0.165 in
Plug Width
2 in

Details

Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Series
SQR
Features
Abrasion Resistant, Durable Construction, Rib Design
Maximum Continuous Temperature
150 Degrees F

Description

Square Furniture Glide, Square, SQR Series, Plug Width 2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.