Square Furniture Glide, PK2000
Mfr # SQR-1-10-14 THK HEAD 634267AB
Zoro # G2671038
product price: $429.99
/pk 2000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR-1-10-14 THK HEAD 634267AB
Zoro #
G2671038
UPC #
-
Country of Origin
United States
Dimensions
Plug Width
1 in
Maximum Wall Thickness
0.134 in
Plug Length
0.43 in
Minimum Wall Thickness
0.083 in
Details
Item
Square Furniture Glide
Color
Black
Shape
Square
Material
Low-Density Polyethylene
Hardness
Shore D41 - D46
Series
SQR
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Abrasion Resistant, Durable Construction, Rib Design
Description
Square Furniture Glide, Square, SQR Series, Plug Width 1 in, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.