Zoro Homepage

SQUARE WIRE V-HOOK, 1000PK

  • Mfr # SQV-120-4

  • Zoro # G610460482


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Metallic
Material
Spring Steel
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQV-120-4
Zoro #
G610460482
UPC #
-
Country of Origin
China

Dimensions

Length
4 in

Details

Color
Metallic
Material
Spring Steel

Description

Our Ultrabake Square V-Hooks are ideal for both powder & e-coating processes. They are manufactured from high-quality spring steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.