Zoro Homepage

STD. SUCKER ROD CAP BLACK HDPE, 100PK

  • Mfr # SSR-0875

  • Zoro # G410462198


product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
7/8 in
Color
Black
Material
Hdpe- Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR-0875
Zoro #
G410462198
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
7/8 in

Details

Color
Black
Material
Hdpe- Blend

Description

The SSR Series caps feature a non-threaded design for use on steel sucker rods to protects threaded ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.