
STD SUCKER ROD CAP BLACK HDPE, 600PK
Mfr # SSR-0625
Zoro # G810462637
product price: $235.99
/pk 600, $0.39/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
5/8 in
Color
Black
Material
Hdpe- Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSR-0625
Zoro #
G810462637
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
5/8 in
Details
Color
Black
Material
Hdpe- Blend
Description
The SSR Series caps feature a non-threaded design for use on steel sucker rods to protects threaded ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.