Zoro Homepage

SurfaceProtectionTape, Tan, 10ydL, 2inW

  • Mfr # SH-58228

  • Zoro # G414793731


product price: $55.89
/ea

Key Features

Tape Color
Cream
Tape Backing Material
Rubber
Series
BT100 SH
Imperial Tape Length
10 yd
Tape Type
Surface Protection Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-58228
Zoro #
G414793731
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
10 yd
Imperial Tape Width
2 in

Details

Item
Rubber Blasting Tape
Tape Color
Cream
Tape Backing Material
Rubber
Series
BT100 SH
Tape Type
Surface Protection Tape
Tape Resistance Properties
Crack-Resistant
Tape Brand
Caplugs
Liner Material
Paper
Tape Adhesive Material
Acrylic
Tape Sub-Type
Cracking-Resistant Tape
Product Form
Continuous Roll
Common Industry
Aerospace, Automotive, Assembly and Manufacturing
Surface Compatibility
Polyethylene (PE)

Description

Surface Protection Tape, Tape Color Cream, Tape Brand Caplugs, Brand and Series Caplugs BT100-SH Series, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 10 yd, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Series BT100 SH, Tape Type Surface Protection Tape, Tape Sub-Type Cracking-Resistant Tape, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Metric Tape Shape Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.