Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW-30-050 PE-LD01 GRN002 MICRO

  • Mfr # SW-30-050 - MICRO COIL

  • Zoro # G914868946


product price: $32.75
/ea

Key Features

Material
LDPE
Color
Green
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Thickness
0.05 in
For Minimum Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-30-050 - MICRO COIL
Zoro #
G914868946
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
For Minimum Outside Diameter
3 in
Coil Length
18 ft
For Maximum Outside Diameter
4 in

Details

Material
LDPE
Color
Green
Item
Universal Sleeve
Features
For Most of Your Typical Protection Needs, Greatest Flexibility, Impact and Scratch Protection
Reusable
Yes
Series
SWUV

Description

Universal Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.