
TAPER CAP & PLUG INJ RED VINYL, 100PK
Mfr # TV-8P
Zoro # G710464366
product price: $47.99
/pk 100, $0.48/eaKey Features
Outside Dia.
Small End: 0.67 in; Large End: 0.735 in
Material
Injection Pvc
Plug Length
0.464 in
Flange Dia.
0.98 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV-8P
Zoro #
G710464366
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Small End: 0.67 in; Large End: 0.735 in
Plug Length
0.464 in
Flange Dia.
0.98 in
Inside Dia.
Bottom: 0.592 in; Top: 0.671 in
Details
Material
Injection Pvc
Color
Red
Description
TV Series features an injection-molded vinyl tapered design that can be used as a cap or a plug. Using an A-80 Shore durometer hardness vinyl, these caps resist tearing, cracking, splitting and shredding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.