Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPER CAP & PLUG INJ RED VINYL, 5000PK

  • Mfr # TV-6

  • Zoro # G010464196


product price: $399.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Injection Pvc
Flange Dia.
0.72 in
Inside Dia.
Bottom: 0.434 in; Top: 0.494 in
Outside Dia.
Small End: 0.496 in; Large End: 0.556 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-6
Zoro #
G010464196
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.72 in
Inside Dia.
Bottom: 0.434 in; Top: 0.494 in
Outside Dia.
Small End: 0.496 in; Large End: 0.556 in
Plug Length
0.425 in

Details

Color
Red
Material
Injection Pvc

Description

TV Series features an injection-molded vinyl tapered design that can be used as a cap or a plug. Using an A-80 Shore durometer hardness vinyl, these caps resist tearing, cracking, splitting and shredding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.