Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Cap/Plugs with Wide, PK25

  • Mfr # WW-1 SP

  • Zoro # G514645190


product price: $4.75
/pk 25, $0.19/ea

Key Features

Color
Yellow
Inside Length
0.31 in
Material
LDPE
Small Outside Diameter
0.236 in
Overall Diameter
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1 SP
Zoro #
G514645190
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.31 in
Small Outside Diameter
0.236 in
Overall Diameter
0.62 in
Flanged End Inside Diameter
0.225 in
Large Outside Diameter
0.296 in
Non-Flanged End Inside Diameter
0.174 in

Details

Color
Yellow
Item
Tapered Cap/Plugs with Wide, Thick Flanges
Material
LDPE
Series
WW
Standards
NAS 816
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes

Description

Tapered Cap/Plugs with Wide, Thick Flanges, WW Series, Inside Length 0.31 in, Flanged End Inside Diameter 0.225 in, Non-Flanged End Inside Diameter 0.174 in, LDPE, Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.