Zoro Homepage

Tapered Cap/Plugs with Wide, PK25

  • Mfr # WW-11

  • Zoro # G014645188


product price: $9.85
/pk 25, $0.39/ea

Key Features

Inside Length
0.53 in
Material
LDPE
Color
Yellow
Small Outside Diameter
0.82 in
Large Outside Diameter
0.919 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-11
Zoro #
G014645188
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.53 in
Small Outside Diameter
0.82 in
Large Outside Diameter
0.919 in
Flanged End Inside Diameter
0.842 in
Non-Flanged End Inside Diameter
0.755 in
Overall Diameter
1.23 in

Details

Item
Tapered Cap/Plugs with Wide, Thick Flanges
Material
LDPE
Color
Yellow
Maximum Intermittent Temperature
175 Degrees F
Standards
NAS 816
Series
WW
Includes Flange
Yes

Description

Tapered Cap/Plugs with Wide, Thick Flanges, WW Series, Inside Length 0.53 in, Flanged End Inside Diameter 0.842 in, Non-Flanged End Inside Diameter 0.755 in, LDPE, Yellow, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.