Threaded Aluminum Cap, Sliver, Aluminum Alloy 1000 PK
Mfr # ASC-5 99191434
Zoro # G2688282
product price: $603.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
Color
Sliver
Material
Aluminum Alloy
Overall Length
0.52 in
Shape
Round
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-5 99191434
Zoro #
G2688282
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.52 in
Fits Thread Size
1/2 in - 20
Fits Tube Size
5/16 in
Inside Length
0.43 in
Inside Diameter
0.3125 in
Details
Item
Threaded Aluminum Cap
Color
Sliver
Material
Aluminum Alloy
Shape
Round
Includes Flange
No
Cap Top Style
Raised Nose
Features
Designed with a Nose-Section that Forms a Low-Pressure Seal
For Fitting Type
Threaded Flared
Includes Tear Tab
No
Standards
MIL-C-5501/3, NAS-817, NAS-835
Includes Pull Tab
No
Maximum Intermittent Temperature
650 Degrees F
Maximum Continuous Temperature
650 Degrees F
Series
ASC
Description
Threaded Aluminum Cap, ASC Series, Fits Tube Size 5/16 in, Fits Thread Size 1/2 in - 20, Includes Pull Tab No, Cap Top Style Raised Nose, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.