
TUV6X CAP TEARTAB REDINJ VINYL, 700PK
Mfr # TUV-6X
Zoro # G710463154
product price: $183.99
/pk 700, $0.26/ea
Free Shipping & Returns
Key Features
Inside Length
0.48 in
Inside Dia.
0.616 in
Material
Injection Pvc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUV-6X
Zoro #
G710463154
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.48 in
Inside Dia.
0.616 in
Details
Material
Injection Pvc
Color
Red
Description
TUV Series flexible tear-tab caps are highly flexible caps that allow for a snug fit on a range of differently sized and odd shaped fittings. The flexibility the TUV series offers allows the caps to be pushed on easily removed regardless of how tight fitting the cap is.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.