Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Plug, Clear, Silicone 1000 PK

  • Mfr # UP197 SH-57843

  • Zoro # G2657038


product price: $74.45
/pk 1000, $0.07/ea

Key Features

Color
Clear
Material
Silicone
Plug Diameter at Bottom
0.05 in
Plug Diameter at Top
0.197 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP197 SH-57843
Zoro #
G2657038
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.05 in
Plug Diameter at Top
0.197 in
Overall Length
1.1 in
Minimum Hole Size
0.05 in
Maximum Hole Size
0.197 in

Details

Item
Ultrabake Plug
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered to Fit Into a Range of Hole Sizes
Reusable
Yes
Series
UP-SH
Hardness
Shore A: 25-80

Description

Ultrabake Plug, UP-SH Series, Minimum Hole Size 0.05 in, Maximum Hole Size 0.197 in, Overall Length 1.1 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.