Ultrabake Silicone Pull, PK 100
Mfr # SC366-1500
Zoro # G614544669
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Clear
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC366-1500
Zoro #
G614544669
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
0.366 in
Details
Item
Straight Sided Caps
Material
Silicone
Color
Clear
Features
Can Stretch to Mask Larger Dimensions, Rugged and Durable
Maximum Intermittent Temperature
600 Degrees F
Cap Top Style
Plain
Reusable
Yes
Maximum Continuous Temperature
450 Degrees F
Shape
Round
Hardness
Shore A: 25-80
Description
Straight Sided Caps, Cap Top Style Plain, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.