Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrabake Silicone Pull, PK 100

  • Mfr # SPP21

  • Zoro # G814544667


product price: $80.89
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Plug Length
1.25 in
Material
Silicone
Color
Clear
Outside Diameter
0.158 in
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP21
Zoro #
G814544667
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1.25 in
Outside Diameter
0.158 in

Details

Item
Ultrabake Silicone
Material
Silicone
Color
Clear
Hardness
Shore A: 25-80
Reusable
Yes
Series
SPP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F

Description

Ultrabake Silicone, SPP-SH Series, Outside Diameter 0.158 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.