Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRABAKE WASHER, 250PK

  • Mfr # UWPP-M6LS

  • Zoro # G510465426


product price: $82.69
/pk 250, $0.33/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Outside Dia.
1/4 in
Color
Rust Red
Flange Dia.
0.591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWPP-M6LS
Zoro #
G510465426
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Flange Dia.
0.591 in

Details

Material
Silicone - Ultrabake
Color
Rust Red

Description

Ultrabake Silicone Pull Plugs Long Series are designed to mask plain and threaded holes; they will mask off the hole and leave a circular grounding or earthing area around the hole. Long handle design is ideal for harder to reach areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.