Zoro Homepage

Utility Cap, Strght Sided, 1-3/16", PK300

  • Mfr # QC161AK1

  • Zoro # G4888779


product price: $0.30
/ea
Sold in multiples of 28 for $8.40

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.41"
Nominal Size
1-3/16"
For Use In
Threaded Connectors
Min. Dia.
1.168"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC161AK1
Zoro #
G4888779
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.41"
Nominal Size
1-3/16"
Min. Dia.
1.168"

Details

Material
Low-Density Polyethylene
For Use In
Threaded Connectors
Type
Flanged Utility Cap
Item
Utility Cap,Strght Sided,1-3/16",PK300

Description

Utility Cap,Strght Sided,1-3/16 In.,PK300, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.