Zoro Homepage

Utility Plug, for Thread Sz 1-1/2", PK200

  • Mfr # QE221AO1

  • Zoro # G4889993


product price: $0.50
/ea
Sold in multiples of 17 for $8.50

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.474"
Nominal Size
1-1/2"
For Use In
To Protect Threaded Connectors
Min. Dia.
1.414"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE221AO1
Zoro #
G4889993
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.474"
Nominal Size
1-1/2"
Min. Dia.
1.414"

Details

Material
Low-Density Polyethylene
For Use In
To Protect Threaded Connectors
Type
Flanged Utility Plug
Item
Utility Plug,for Thread Sz 1-1/2",PK200

Description

Utility Plug,for Thread Sz 1-1/2 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.