Zoro Homepage

Utility Plug, Thread Sz 3/4", E-10, PK1000

  • Mfr # QE101AO1

  • Zoro # G4889923


product price: $0.19
/ea
Sold in multiples of 46 for $8.74

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.724"
Nominal Size
3/4"
For Use In
To Protect Threaded Connectors
Min. Dia.
0.664"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QE101AO1
Zoro #
G4889923
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.724"
Nominal Size
3/4"
Min. Dia.
0.664"

Details

Material
Low-Density Polyethylene
For Use In
To Protect Threaded Connectors
Type
Flanged Utility Plug
Item
Utility Plug,Thread Sz 3/4",E-10,PK1000

Description

Utility Plug,Thread Sz 3/4 In.,E-10,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.