Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Plug, Thread Sz 7/8", E-12, PK900

  • Mfr # QE121AO1

  • Zoro # G4889838


product price: $0.25
/ea
Sold in multiples of 34 for $8.50

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.850"
Nominal Size
7/8"
For Use In
To Protect Threaded Connectors
Min. Dia.
0.790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QE121AO1
Zoro #
G4889838
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.850"
Nominal Size
7/8"
Min. Dia.
0.790"

Details

Material
Low-Density Polyethylene
For Use In
To Protect Threaded Connectors
Type
Flanged Utility Plug
Item
Utility Plug,Thread Sz 7/8",E-12,PK900

Description

Utility Plug,Thread Sz 7/8 In.,E-12,PK900, Package Quantity 900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.